Shop All Voice & Data Jacks
Hubbell Premise Wiring
Gold F Connect, Black, Gold F Connect
Mfr # SFFGBK
Zoro # G2981225
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type F-Type
- Material Plastic
- Color Black
- Width 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFFGBK
- Zoro # G2981225
- UPC # 662620841113
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Width | 0.85 in |
Height | 1.15 in |
Depth | 1.15 in |
Display Size | Standard Sized Product |
Overall Width | 7/8 in |
Overall Depth | 1 1/8 in |
Overall Height | 3/4 in |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type F-Type, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Black, Number of Ports 1, Overall Depth 1 1/8 in, Overall Height 3/4 in, Overall Width 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269XHG)
- HUBBELL 30A Watertight Locking Connector 3P 4W 125/250VAC L14-30R (HBL29W74)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- PROSKIT LED Visual Fault Locator (MT-7501E)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- Hubbell Premise Wiring Voice & Data Jacks