Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Fitting, Snap In
Mfr # SFFGX
Zoro # G1301702
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
- Number of Ports 1
- Cable Type F-Type
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFFGX
- Zoro # G1301702
- UPC # 662620809779
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Display Size | Standard Sized Product |
Overall Height | 3/4 in |
Overall Width | 7/8 in |
Overall Depth | 1 1/8 in |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type F-Type, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Gray, Number of Ports 1, Overall Depth 1 1/8 in, Overall Height 3/4 in, Overall Width 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- RACO Insulated Connector, 4 In., Straight (3526)
- IFM Inductive Proximity Sensor, 50mm, Unshield (ID0014 ID-2050-ABOA)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16GY)
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP14OW Faceplate - 4 x Socket(s) - 1-gang - Office White (IFP14OW)
- HUBBELL PREMISE WIRING Hubbell SSF12 2 Socket Faceplate - 2 x Total Number of Socket(s) - 1-gang (SSF12)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates