Shop All Test Equipment
Hubbell Premise Wiring
Fiber Visual Fault Locator Kit
Mfr # OFVFLKT1
Zoro # G7009012
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ST, SC and LC Fiber Connectors
- Application Fiber Terminations and Breaks
- Features Visible Red Laser, Visual Fault Locator with Dust Cap
- Includes Carrying Case, Rubber End Bumpers, Wrist Strap
- Connector Type LC, SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # OFVFLKT1
- Zoro # G7009012
- UPC # 662620237428
- Country of Origin China
- Category Test Equipment
Dimensions
Battery Size | AA |
Details
Item | Visual Fault Locator Kit |
For Use With | ST, SC and LC Fiber Connectors |
Application | Fiber Terminations and Breaks |
Features | Visible Red Laser, Visual Fault Locator with Dust Cap |
Includes | Carrying Case, Rubber End Bumpers, Wrist Strap |
Connector Type | LC, SC |
Waterproof | No |
Standards | RoHS Compliant |
Product Type | Visual Fault Locator |
Item Type | Tools |
Material | Various |
Dustproof | Yes |
Includes Batteries | Yes |
Number of Batteries Required | 2 |
Testing Functions | Distance to Fault |
Adapters Included | 1.25 mm |
Description
Visual Fault Locator Kit, Connector Type LC, SC, Adapters Included 1.25 mm, Product Type Visual Fault Locator, Testing Functions Distance to Fault, Battery Size AA, Dustproof Yes, Features Visible Red Laser, Visual Fault Locator with Dust Cap, Includes Carrying Case, Rubber End Bumpers, Wrist Strap, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- SCHNEIDER ELECTRIC Legend plate, Harmony 9001SK, 30mm, for control station, yellow, unmarked (9001SKN200)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- MARTINDALE ELECTRIC Growler, Model I-X, 230V., 50/60Hz. (GRLRIXB)
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- JONARD TOOLS 1000A Digital Clamp Meter (ACM-1000)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-PROBE)
- Hubbell Premise Wiring Test Equipment