Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Fiber Optic Patch Cord, Yellow, 9.84 ft.
Mfr # DFPCLCSTC3SM
Zoro # G3128310
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Patch Cord 3.0 m
- Jacket Color Yellow
- Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Length 3m
- Overall Length 3 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # DFPCLCSTC3SM
- Zoro # G3128310
- UPC # 662620823171
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 m |
Length | 3m |
Overall Length | 3 m |
Details
Jacket Color | Yellow |
Standards | Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS |
Item | Fiber Optic Patch Cord |
Description
Fiber Optic Patch Cord, Jacket Color Yellow, Overall Length 3 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.16 Diameter, CL2 (552060407)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (67203)
- TORK Replacement Motor, 120VAC (101)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HI610AE)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 1 ft. (HC6AB01)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. (HC6AB03)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-DN)
- Hubbell Premise Wiring Voice & Data Patch Cords