Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Fiber Optic Patch Cord, Yellow, 6.56 ft.
Mfr # DFPCLCSTS2SM
Zoro # G3128295
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord LC to ST; OS2, SM
- Length - Patch Cord 2.0 m
- Jacket Color Yellow
- Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Length 2m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # DFPCLCSTS2SM
- Zoro # G3128295
- UPC # 662620312866
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 2.0 m |
Length | 2m |
Size | OS2 |
Length (M) | 2 m |
Overall Length | 2 m |
Details
Connector Type - Patch Cord | LC to ST; OS2, SM |
Jacket Color | Yellow |
Item | Fiber Optic Patch Cord |
Standards | Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS |
Connector Type | LC to ST |
Fire Rating - Data Cable | Plenum |
Color | Yellow |
Temp. Rating | 0 Degrees C to 75 Degree C |
UPC | 662620000000 |
Application | LC-ST |
Construction Material | Glass Fiber |
Standard | TIA-568-C.3 |
Carton Quantity | 50 |
Mode | OS2, SM |
Insulation | PVC |
Type | OptiChannel Fiber Patch Cords |
Optical Fiber Type | Plenum |
Sub Brand | Fiber Optic Products |
Wire Type | Singlemode |
Description
Fiber Optic Patch Cord, Jacket Color Yellow, Overall Length 2 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (512)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 125A, 600V AC, Indicating (A6D125R)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 5 ft. (HC6BK05)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 7 ft. (HC6BK07)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. (HC6B15)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 3 ft. (HC6Y03)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Yellow (AT1604-YL)
- Hubbell Premise Wiring Voice & Data Patch Cords