Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Fiber Optic Patch Cord, Yellow, 16.40 ft.
Mfr # DFPCLCLCS5SM
Zoro # G3128146
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Patch Cord 5.0 m
- Jacket Color Yellow
- Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Length 5m
- Connector Type LC to LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # DFPCLCLCS5SM
- Zoro # G3128146
- UPC # 662620312804
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 m |
Length | 5m |
Display Size | Standard |
Length (M) | 5 m |
Overall Length | 5 m |
Details
Jacket Color | Yellow |
Item | OptiChannel Fiber Patch Cords |
Standards | Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS |
Connector Type | LC to LC |
Color | Yellow |
Material | Glass Fiber |
Pitch | 12 |
Optical Fiber Type | Plenum |
Temp. Rating | 0 Degrees C to 75 Degree C |
Mode | OS2, SM |
Connectivity | Plug-In |
Insulation | PVC |
Carton Quantity | 50 |
UPC | 662620000000 |
Brand | Hubbell Premise Wiring |
Wire Type | Multimode |
Application | LC-LC |
Description
Fiber Optic Patch Cord, Jacket Color Yellow, Overall Length 5 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, C Curve (FAZ-C15/3-NA)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY13)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 7 ft. (HC6BK07)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 15 ft. (HC6GY15)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HI610AE)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 10 ft. (HC6Y10)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- Hubbell Premise Wiring Voice & Data Patch Cords