Hubbell Premise Wiring

Fiber Optic Patch Cord, Orange, 16.40 ft.


product price: $47.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length - Patch Cord 5.0 m
  • Jacket Color Orange
  • Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
  • Length 5m
  • Color Orange
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length - Patch Cord 5.0 m
Length 5m
Length (M) 5 m
Display Size 62.5 Micron, OM1
Overall Length 5 m

Details

Jacket Color Orange
Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Item OptiChannel Fiber Patch Cords
Color Orange
Connector Type LC to SC
Application LC to SC
Wire Type Multimode
Material Glass Fiber
Optical Fiber Type Plenum
UPC 662621000000
Brand Hubbell Premise Wiring
Carton Quantity 25
Mode OM1, MM
Connectivity Plug-In
Temp. Rating 0 Degrees C to 75 Degree C
Pitch 6
Insulation PVC

Description

Fiber Optic Patch Cord, Jacket Color Orange, Overall Length 5 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.