Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Faceplate, 4 Port
Mfr # IFP14W
Zoro # G1909022
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 4
- Cable Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # IFP14W
- Zoro # G1909022
- UPC # 662620826547
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.37 in |
Length (Straight Wireway) | 4.5 in |
Display Size | 4-Port |
Size | Standard |
Overall Depth | 3/8 in |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale 10X6-09103 Cat5e White Ethernet Patch Cable; Snagless & Molded Boot - 3 ft. (10X6-09103)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1519)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray (SSF209)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- HUBBELL PREMISE WIRING Hubbell IFP26OW - Face Plate, Rear-Loading, 6-port Double-Gang, Office White - 6 x Total Number of Socket(s) - 2-gang - Office White (IFP26OW)
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2W)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory (IFP11EI)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates