Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Ethernet Cable, Cat 6A, Yellow, 20 ft.
Mfr # HC6AY20
Zoro # G6594734
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Clear Boot, Clear Boot
- Shielded Unshielded
- Length - Patch Cord 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC6AY20
- Zoro # G6594734
- UPC # 662620231310
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Length | 20 ft. |
Conductor Size - Data Cable | 26 AWG |
Outside Dia. | 0.218 in |
Wire Size | 24 AWG |
Overall Length | 20 ft |
Cable Diameter | 0.2 in |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 20 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating (ATC-4)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 316 SS (S20790EL00)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 30 ft. (HC6AB30)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. (HC6B15)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HI610AE)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 5 ft. (HC6BK05)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- Hubbell Premise Wiring Voice & Data Patch Cords