Shop All Stereo & Optical Audio Cables
Hubbell Premise Wiring
Ethernet Cable, Cat 6A, Gray, 20 ft.
Mfr # HC6AGY20
Zoro # G6484012
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Flame Redardant PVC
- For Use With Network Applications
- Connector Type RJ45 - 8P8C
- Color Gray
- Features Extended Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC6AGY20
- Zoro # G6484012
- UPC # 662620229935
- Country of Origin Mexico
- Category Stereo & Optical Audio Cables
Dimensions
Length | 20 ft. |
Conductor Size - Data Cable | 26 AWG |
Length - Patch Cord | 20 ft |
Overall Length | 20 ft |
Cable Diameter | 0.2 in |
Wire Size | #24 AWG |
Outside Diameter | 0.218 |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 20 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Heartstart FRX (HEARTSTART FRX PHILIPS)
- SANOXY WiFi Range Extender Internet Booster Network Router Wireless Signal Repeater (SNX-PP-204237773507)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for B B Battery BP7-12 (ML7-121911111188)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 7 ft. (HC6AB07)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 15 ft. (HC6AB15)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 10 ft. (HC6AB10)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 1ft (P312-001)
- AUDIOPIPE AudioPipe CABLE12100 100 ft. 12 Gauge Speaker Wire (CABLE12100)
- Hubbell Premise Wiring Stereo & Optical Audio Cables