Shop All Stereo & Optical Audio Cables
Hubbell Premise Wiring
Ethernet Cable, Cat 6A, Blue, 15 ft.
Mfr # HC6AB15
Zoro # G6616994
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Flame Redardant PVC
- For Use With Network Applications
- Connector Type RJ45 - 8P8C
- Color Blue
- Conductor Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC6AB15
- Zoro # G6616994
- UPC # 662620229003
- Country of Origin Mexico
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft. |
Conductor Size | 24 AWG |
Length - Patch Cord | 15 ft |
Conductor Size - Data Cable | 26 AWG |
Overall Length | 15 ft |
Cable Diameter | 0.2 in |
Outside Diameter | 0.218 |
Wire Size | #24 AWG |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 15 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for BK500BLK (MAX3931636)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 3ft (P560-003)
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- MONOPRICE 1/4Inch M Jack to 1/4 M Jack Adapter (7231)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 10 ft. (HC6AB10)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 7 ft. (HC6AB07)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Gray, 20 ft. (HC6AGY20)
- ACE PRODUCTS GROUP 10 ft. DMX Lighting Cable (PHDMX10)
- UNIRISE USA 25Ft Hdmi-Dvi-D Singlelink Cable M-M (HDMID-25F-MM)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- Hubbell Premise Wiring Stereo & Optical Audio Cables