Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Ethernet Cable, Cat 6, Yellow, 7 ft.
Mfr # HC6Y07
Zoro # G3526056
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Clear Boot, Clear Boot
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC6Y07
- Zoro # G3526056
- UPC # 662620233819
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 7 ft. |
Outside Dia. | 0.218 in |
Wire Size | 24 AWG |
Overall Length | 7 ft |
Cable Diameter | 0.2 in |
Outside Diameter | 0.218 |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH RELAY (332015006)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (1735PK)
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 1 ft. (HC6AB01)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 30 ft. (HC6AB30)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 15 ft. (HC6GY15)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (9856)
- Hubbell Premise Wiring Voice & Data Patch Cords