Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Ethernet Cable, Cat 6, Blue, 7 ft.
Mfr # HC6B07
Zoro # G3517166
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Clear Boot, Clear Boot
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC6B07
- Zoro # G3517166
- UPC # 662620231518
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 24 AWG |
Wire Size | 24 AWG |
Outside Dia. | 0.218 in |
Cable Diameter | 0.2 in |
Overall Length | 7 ft |
Outside Diameter | 0.218 |
Cable Length | 7 ft |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR2)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363J)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 3/8" Inside Diameter - 1900' Length - Black (NWL921BSP)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 7 ft. (HC6Y07)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 5 ft. (HC6BK05)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. (HC6AB03)
- HUBBELL PREMISE WIRING Patch Cord, Speed Gain, Cat6, Slim, Blue, 3' (HC6B03)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 5 ft. (HC6Y05)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- Hubbell Premise Wiring Voice & Data Patch Cords