Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Ethernet Cable, Cat 6, Black, 15 ft.
Mfr # HC6BK15
Zoro # G3548185
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Clear Boot, Clear Boot
- Shielded Unshielded
- Length - Patch Cord 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC6BK15
- Zoro # G3548185
- UPC # 662620231761
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 15 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 15 Ft. |
Wire Size | 24 AWG |
Outside Dia. | 0.218 in |
Overall Length | 15 ft |
Cable Diameter | 0.2 in |
Outside Diameter | 0.218 |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 15 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 (PLT2S-C71)
- RACO Mud Ring, 2 Gang, 855, Square Box (855)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- EATON Miniature Circuit Breaker, GHB Series 25A, 1 Pole, 277V AC (GHB1025)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 15 ft. (HC6GY15)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HI610AE)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. (HC6AB03)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 10 ft. (HC6Y10)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- Hubbell Premise Wiring Voice & Data Patch Cords