Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Ethernet Cable, Cat 5e, Gray, 20 ft.
Mfr # HC5EGY20
Zoro # G3707907
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Clear Boot, Clear Boot
- Shielded Unshielded
- Length - Patch Cord 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC5EGY20
- Zoro # G3707907
- UPC # 662620234991
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Length | 20 ft. |
Conductor Size - Data Cable | 24 AWG |
Outside Dia. | 0.218 in |
Wire Size | 24 AWG |
Cable Diameter | 0.2 in |
Overall Length | 20 ft |
Outside Diameter | 0.218 |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 20 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Fast-Acting, 3/10A, 600V AC, Non-Indicating (ATMR3/10)
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA (SBS15)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLU500)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 30 ft. (HC6AB30)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 10 ft. (HC6Y10)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 40 ft. (HC6AB40)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (9551)
- Hubbell Premise Wiring Voice & Data Patch Cords