Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RG6/RG59, Light Almond
Mfr # SFGRFOW
Zoro # G2981198
original price:
$10.89
1% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type F-Type
- Material Plastic
- Color Off-White
- Termination Type Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFGRFOW
- Zoro # G2981198
- UPC # 662620202358
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 1.15 in |
Display Size | Standard Sized Product |
Overall Height | 1 1/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | F-Type |
Material | Plastic |
Color | Off-White |
Termination Type | Coupler |
Number of Ports | 1 |
Type | F-Type |
Item Type | iSTATION RCA and F-Keystone Connectors |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Contact | Beryllium Copper |
Temperature Rating | Per TIA |
Contact Resistance | 100 Ohm |
Withstand Voltage | 1000V RMS, 1414V DC |
Connectivity | Female to Female |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Application | Snap-Fit Gold F-Connector, Recessed |
Style | Gold, Recessed |
Compatible Connector Type | F-Type |
Standards | RoHS Compliant |
RCA Insulator Color | Off-White |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type F-Type, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Off-White, Number of Ports 1, Overall Height 1 1/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATR-WH)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Clear (9001K1L)
- CORNING Splicing Resin, 292mL (80611166069)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- PANDUIT Cat 6 Punchdown Jack Module - Electri (NK688MEI)
- Hubbell Premise Wiring Voice & Data Jacks