Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, White
Mfr # SFRCGNW
Zoro # G2980787
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Green)
- Material Plastic
- Color White
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCGNW
- Zoro # G2980787
- UPC # 662620850481
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Green) |
Material | Plastic |
Color | White |
Number of Ports | 1 |
Termination Type | Solder |
Type | RCA, Solder Terminal |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Style | Green Insulator |
Item Type | iSTATION RCA and Data Keystone Connectors |
Temperature Rating | Per TIA |
Contact Resistance | 100 Ohm |
Connectivity | Solder |
Withstand Voltage | 1000V RMS, 1414V DC |
Contact | Beryllium Copper |
Application | Snap-Fit RCA Jack |
Material - Mounting Hardware | Snap-On- Snap-Fit |
RCA Insulator Color | Green |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Green, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- PRIME WIRE & CABLE 25' 16/3 Sjt Yellow Cord Caddy W/4-Outlets (PW-CR220625)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375A)
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling (CM 10 WR)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Pur (C6-CPLR-PUR)
- Hubbell Premise Wiring Voice & Data Jacks