Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, White
Mfr # SFRCBW
Zoro # G2980927
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Blue)
- Material Plastic
- Color White
- Height 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCBW
- Zoro # G2980927
- UPC # 662620850429
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Blue) |
Material | Plastic |
Color | White |
Number of Ports | 1 |
Termination Type | Solder |
Type | RCA, Solder Terminal |
Contact Resistance | 100 Ohm |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Item Type | iSTATION RCA and Data Keystone Connectors |
Connectivity | Solder |
Withstand Voltage | 1000V RMS, 1414V DC |
Style | Blue Insulator |
Temperature Rating | Per TIA |
Contact | Beryllium Copper |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Application | Snap-Fit RCA Jack |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
RCA Insulator Color | Blue |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Blue, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- MARINCO Marinco 12VBP ConnectPro Receptacle (12VBP)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- Hubbell Premise Wiring Voice & Data Jacks