Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, Ivory
Mfr # SFRCREI
Zoro # G2980629
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Red)
- Material Plastic
- Color Ivory
- Height 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCREI
- Zoro # G2980629
- UPC # 662620849096
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Red) |
Material | Plastic |
Color | Ivory |
Termination Type | Solder |
Number of Ports | 1 |
Type | RCA, Solder Terminal |
Application | Snap-Fit RCA Jack |
Connectivity | Solder |
Item Type | iSTATION RCA and Data Keystone Connectors |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Contact Resistance | 100 Ohm |
Temperature Rating | Per TIA |
Style | Red Insulator |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Withstand Voltage | 1000V RMS, 1414V DC |
Contact | Beryllium Copper |
Compatible Connector Type | RCA |
RCA Insulator Color | Red |
Standards | RoHS Compliant |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Red, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips (Yellow) 2 pc (SB-ED-NUB-YL)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A, Reversing: No (3RT20281AC20)
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- Hubbell Premise Wiring Voice & Data Jacks