Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, Ivory
Mfr # SFRCGNEI
Zoro # G2980909
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Green)
- Material Plastic
- Color Ivory
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCGNEI
- Zoro # G2980909
- UPC # 662620850528
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Green) |
Material | Plastic |
Color | Ivory |
Number of Ports | 1 |
Termination Type | Solder |
Type | RCA, Solder Terminal |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Style | Green Insulator |
Contact | Beryllium Copper |
Withstand Voltage | 1000V RMS, 1414V DC |
Application | Snap-Fit RCA Jack |
Contact Resistance | 100 Ohm |
Connectivity | Solder |
Item Type | iSTATION RCA and Data Keystone Connectors |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Temperature Rating | Per TIA |
Compatible Connector Type | RCA |
Standards | RoHS Compliant |
RCA Insulator Color | Green |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Green, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite SWIVEL6 Protect It!! Surge Suppressor, 6 Swivel Outlets, Direct Plug-In, 1500 Joules (SWIVEL6)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- VELCRO BRAND 3/4" W x 12" L Hook-and-Loop Black One-Wrap Fastener Strap, 30 pk. (170782)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Green (5372)
- Hubbell Premise Wiring Voice & Data Jacks