Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, Gray
Mfr # SFRCWGY
Zoro # G2980446
original price:
$6.85
10% off
new price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (White)
- Material Plastic
- Color Gray
- Termination Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCWGY
- Zoro # G2980446
- UPC # 662620849171
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (White) |
Material | Plastic |
Color | Gray |
Termination Type | Solder |
Number of Ports | 1 |
Type | RCA, Solder Terminal |
Temperature Rating | Per TIA |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Contact Resistance | 100 Ohm |
Connectivity | Solder |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Withstand Voltage | 1000V RMS, 1414V DC |
Contact | Beryllium Copper |
Item Type | iSTATION RCA and Data Keystone Connectors |
Application | Snap-Fit RCA Jack |
Style | White Insulator |
RCA Insulator Color | White |
Compatible Connector Type | RCA |
Standards | RoHS Compliant |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 3-23/64" L, Steel (2928)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- Hubbell Premise Wiring Voice & Data Jacks