Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, Gray
Mfr # SFRCRGY
Zoro # G2980577
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Red)
- Material Plastic
- Color Gray
- Height 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCRGY
- Zoro # G2980577
- UPC # 662620849072
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Red) |
Material | Plastic |
Color | Gray |
Termination Type | Solder |
Number of Ports | 1 |
Type | RCA, Solder Terminal |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Application | Snap-Fit RCA Jack |
Contact | Beryllium Copper |
Withstand Voltage | 1000V RMS, 1414V DC |
Style | Red Insulator |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Connectivity | Solder |
Contact Resistance | 100 Ohm |
Item Type | iSTATION RCA and Data Keystone Connectors |
Temperature Rating | Per TIA |
Standards | RoHS Compliant |
RCA Insulator Color | Red |
Compatible Connector Type | RCA |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Red, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- SCHNEIDER ELECTRIC Ring Nut, F/16mm Push Buttons (ZB6Y002)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120R)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Red, RJ45 Female to 110 Punch Down (FWT326-120RD)
- Hubbell Premise Wiring Voice & Data Jacks