Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, Gray
Mfr # SFRCORGY
Zoro # G2980717
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Orange)
- Material Plastic
- Color Gray
- Termination Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCORGY
- Zoro # G2980717
- UPC # 662620287539
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Orange) |
Material | Plastic |
Color | Gray |
Termination Type | Solder |
Number of Ports | 1 |
Type | RCA, Solder Terminal |
Withstand Voltage | 1000V RMS, 1414V DC |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Style | Orange Insulator |
Contact | Beryllium Copper |
Application | Snap-Fit RCA Jack |
Item Type | iSTATION RCA and Data Keystone Connectors |
Connectivity | Solder |
Contact Resistance | 100 Ohm |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Temperature Rating | Per TIA |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
RCA Insulator Color | Orange |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Orange, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 25A, 600V AC, Indicating (TRS25RID)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-YL)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (KLDR.400)
- TORK Electronic Timer, 24 hr, DPST (E103B)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Org (C6-CPLR-ORG)
- Hubbell Premise Wiring Voice & Data Jacks