Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, Black
Mfr # SFRCYBK
Zoro # G2980376
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Yellow)
- Material Plastic
- Color Black
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCYBK
- Zoro # G2980376
- UPC # 662620849119
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Yellow) |
Material | Plastic |
Color | Black |
Number of Ports | 1 |
Termination Type | Solder |
Type | RCA, Solder Terminal |
Temperature Rating | Per TIA |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Contact | Beryllium Copper |
Style | Yellow Insulator |
Item Type | iSTATION RCA and Data Keystone Connectors |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Withstand Voltage | 1000V RMS, 1414V DC |
Connectivity | Solder |
Application | Snap-Fit RCA Jack |
Contact Resistance | 100 Ohm |
Compatible Connector Type | RCA |
RCA Insulator Color | Yellow |
Standards | RoHS Compliant |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 30A, 250V AC, Non-Indicating (NON-30)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-51626-10)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- CMPLE Keystone Jack Wall Plate With Four Holes Standard Keystones - White (629-N)
- Hubbell Premise Wiring Voice & Data Jacks