Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, Black
Mfr # SFRCWBK
Zoro # G2980507
original price:
$6.69
7% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (White)
- Material Plastic
- Color Black
- Termination Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCWBK
- Zoro # G2980507
- UPC # 662620849164
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (White) |
Material | Plastic |
Color | Black |
Termination Type | Solder |
Number of Ports | 1 |
Type | RCA, Solder Terminal |
Item Type | iSTATION RCA and Data Keystone Connectors |
Contact Resistance | 100 Ohm |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Connectivity | Solder |
Style | White Insulator |
Withstand Voltage | 1000V RMS, 1414V DC |
Application | Snap-Fit RCA Jack |
Contact | Beryllium Copper |
Temperature Rating | Per TIA |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Standards | RoHS Compliant |
RCA Insulator Color | White |
Compatible Connector Type | RCA |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Ugbkit-0210-t (UGBKIT-0210-T)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- VAST Splice, Eg, 4 Hole, PK15 (V355EG-15)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- Hubbell Premise Wiring Voice & Data Jacks