Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, Black
Mfr # SFRCBBK
Zoro # G2981170
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Blue)
- Material Plastic
- Color Black
- Termination Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCBBK
- Zoro # G2981170
- UPC # 662620850436
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 1.03 in |
Display Size | Standard Sized Product |
Overall Height | 1 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Blue) |
Material | Plastic |
Color | Black |
Termination Type | Solder |
Number of Ports | 1 |
Type | RCA, Solder Terminal |
Style | Blue Insulator |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Contact Resistance | 100 Ohm |
Application | Snap-Fit RCA Jack |
Contact | Beryllium Copper |
Item Type | iSTATION RCA and Data Keystone Connectors |
Withstand Voltage | 1000V RMS, 1414V DC |
Temperature Rating | Per TIA |
Connectivity | Solder |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
RCA Insulator Color | Blue |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Blue, Number of Ports 1, Overall Height 1 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 20pcs- Black (CT-VW-20-BK)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 2 Pole, 600V AC (JDA262002)
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- HUBBELL Hubbell HXJUOW USOC 6 Position Xceleratora Jack; Office White (HXJUOW)
- Hubbell Premise Wiring Voice & Data Jacks