Shop All Voice & Data Wiring Block Accessories
Hubbell Premise Wiring
Clear Block Cover, Composite, White
Mfr # HPW66BCVR
Zoro # G1734564
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Modular 66B Block
- Includes Mounting Screws
- Features Smaller Connecting Blocks
- Overall Depth 5/8 in
- Standards TIA-568C.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HPW66BCVR
- Zoro # G1734564
- UPC # 662620821238
- Country of Origin United States
- Category Voice & Data Wiring Block Accessories
Dimensions
Overall Depth | 5/8 in |
Overall Width | 2 3/4 in |
Overall Height | 12 3/4 in |
Height | 0.66 in |
Length | 12.8 in |
Dimensions | 12.8 in x 2.8 in x 0.66 in |
Width | 2.8 in |
Description
Clear Block Cover, Features Smaller Connecting Blocks, For Use With Modular 66B Block, Product Type Block Cover, Resistance Properties Not Applicable, Compatible with Grainger Part Number 6MJ66, Compatible Manufacturer Part Number HPW66B36, Includes Mounting Screws, Overall Depth 5/8 in, Overall Height 12 3/4 in, Overall Width 2 3/4 in, Standards TIA-568C.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW33)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 100' Length - Clear (HS398-S100-CLEAR)
- HUBBELL PREMISE WIRING Connecting Block, Terminated, PK10 (110CB5P10)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- HUBBELL PREMISE WIRING Clear Block Cover, 2.30 in W, 9.90 in L (HPW66MCVR)
- HUBBELL PREMISE WIRING Standoff Bracket, For Modular 66 (HPW89B)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- PANDUIT Wall Board Adapter, 2 Port, Sg (MWBA1)
- Hubbell Premise Wiring Voice & Data Wiring Block Accessories