Shop All Voice & Data Wiring Block Accessories
Hubbell Premise Wiring
Cable Routing Spool without screw
Mfr # HPW66SPLA
Zoro # G3389337
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Controls and Dresses Cables, Modular 66 Block
- Includes Mounting Screws
- Features Cable Routing Spools (For control/dressing of distribution cables, jumper wires)
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HPW66SPLA
- Zoro # G3389337
- UPC # 662620821191
- Country of Origin United States
- Category Voice & Data Wiring Block Accessories
Dimensions
Length | 1.5 in |
Overall Height | 1 1/2 in |
Details
Item | Cable Routing Spool without screw |
For Use With | Controls and Dresses Cables, Modular 66 Block |
Includes | Mounting Screws |
Features | Cable Routing Spools (For control/dressing of distribution cables, jumper wires) |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Item Type | Modular 66 Cross Connect Blocks |
Material | Composite |
Cable Specification | Per TIA-568C.2 Spec |
Series | Modular 66 |
Compatibility | Within TIA-568C.2 |
Material - Mounting Hardware | Mounting Screws |
Operating Temperature | 0 Degrees C to 75 Degree C |
OEM Brand Name | Hubbell Premise Wiring |
Standards | TIA-568C.2 |
Product Type | Routing Spool |
Description
Cable Routing Spool without screw, Features Cable Routing Spools (For control/dressing of distribution cables, jumper wires), For Use With Controls and Dresses Cables, Modular 66 Block, Product Type Routing Spool, Resistance Properties Not Applicable, Includes Mounting Screws, Overall Height 1 1/2 in, Standards TIA-568C.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- OMRON LIMIT SWITCH (D4B-4171N)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- HUBBELL PREMISE WIRING Standoff Bracket, For Modular 66 (HPW89B)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- HUBBELL PREMISE WIRING Connecting Block, 4.3 in L, 2.3 in W, PK10 (110CB4PR10)
- HUBBELL PREMISE WIRING Modular 66 Backboard, 10 in H, 8.50 in W (HPW66BB)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- HUBBELL PREMISE WIRING Connecting Block, Terminated, PK10 (110CB5P10)
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- Hubbell Premise Wiring Voice & Data Wiring Block Accessories