Shop All Enclosure Covers & Accessories
Hubbell Premise Wiring
CABLE MGMT SUPPORT BAR, 19" FOR REAR OF PATCH PANELS, BLACK
Mfr # CMBR
Zoro # G1325625
product price: $61.95
/ea
Sold in multiples of 2 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cable Mgmt Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # CMBR
- Zoro # G1325625
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Cable Management Support Bar |
Type | Cable Mgmt Bars |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clip, Pipe, Sleeve Wal-Thk (740)
- SOUTHWIRE Cable Armored Steel 14/2 25Ft (55278321)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- Hubbell Premise Wiring Enclosure Covers & Accessories