Shop All Cable Supports
Hubbell Premise Wiring
Cable Mgmt Panel Horizontal 1U, 1.7H X 3.5D With 5 Rings, 2-PK
Mfr # HLECPK2
Zoro # G310047983
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ladder Rack
- Components Accessories
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # HLECPK2
- Zoro # G310047983
- UPC # 662620819976
- Country of Origin Unknown
- Category Cable Supports
Details
Type | Ladder Rack |
Components | Accessories |
Finish | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 5ft (30-VG-4000C-G2)
- DAYTON Circuit Breaker, NDB2-63 B50/3 Series 50A, 3 Pole, 480V AC, B Curve (5ZUU9)
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A60X200-4)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple, 100PK (RX501)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK50 (MSI-50B)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- Hubbell Premise Wiring Cable Supports