Shop All Voice & Data Communication Cabinets
Hubbell Premise Wiring
CABINET WALLMOUNT REBOX, 42"H X 24.2"W X 10"D 19"MTG, BLACK 4 HUB CAP
Mfr # RE4XB
Zoro # G0996047
Free Shipping & Returns
$1,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rack Units 9U
- Height 42 in
- Width 27.5 in
- Depth 10
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # RE4XB
- Zoro # G0996047
- Country of Origin Unknown
- Category Voice & Data Communication Cabinets
Dimensions
Height | 42 in |
Width | 27.5 in |
Depth | 10 |
Overall Height | GREATER THAN 3' TO 4' |
Overall Width | GREATER THAN 2' TO 3' |
Overall Depth | LESS THAN 1' |
Mounting Width | 19" |
Details
Rack Units | 9U |
Material | Steel |
Thickness | 0.0625 |
Color | Grey |
Industry Standard(s) | UL Listed |
Item Type | Wall Mounted Enclosures |
Cubic Capacity | 11550 cu.in |
Rail Style | Tapped |
NEMA Rating | TYPE 2 |
Model | NETWORK |
Airflow | Front-To-Rear |
Type | Wall-Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, Sk Series, 230Vac, Aux (SK22.311-230)
- HUBBELL 30A Locking Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741S)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JJS-80)
- QUEST MFG Deep Wall Enclosure, Front/Side Access, 9U, 20"H x 21"W x 28"D, Black (WM2019-09-02D)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Assembled (239116A)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- Hubbell Premise Wiring Voice & Data Communication Cabinets