Shop All Cabinet Accessory
Hubbell Premise Wiring
Cabinet, Wall Mount, 2-Door, 4 FSP, 12 in H
Mfr # FCW4SP
Zoro # G2696872
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- For Use With FSP-Series Panels
- Mounting Style Wall Mount
- Depth 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # FCW4SP
- Zoro # G2696872
- UPC # 662620804996
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Depth | 3.25 in |
Height | 12.0 in |
Width | 14.0 in |
Overall Height | 12 in |
Overall Width | 14 in |
Overall Depth | 3 1/4 in |
Details
Item | Cabinet |
Material | Steel |
Finish | Powder Coated |
For Use With | FSP-Series Panels |
Mounting Style | Wall Mount |
Accessory Group | H29 |
Includes | Cable Management Rings, Door |
Load Rating | Not Rated |
Features | Front Door is Lockable |
Color | Black |
Product Type | Cabinet |
Type | Standard, Double Door |
Overall Load Capacity | Not Rated |
Standards | EIA/ECA-310-E, TIA-569-D |
Includes Mounting Hardware | Yes |
Description
Cabinet, Product Type Cabinet, Color Black, Features Front Door is Lockable, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 12 in, Overall Width 14 in, Overall Depth 3 1/4 in, Overall Load Capacity Not Rated, Includes Cable Management Rings, Door, Includes Mounting Hardware Yes, Standards EIA/ECA-310-E, TIA-569-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATDR1-1/4)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- HUBBELL PREMISE WIRING Hubbell MCCPSS19 11-Outlets Power Strip - NEMA 5-15P - 11 x NEMA 5-15R - 10 ft Cord - 15 A Current - 120 V AC Voltage - Rack-mountable (MCCPSS19)
- HUBBELL PREMISE WIRING Hubbell NextFrame Wall Mount Swing - 12U (HPWWMR24)
- HUBBELL PREMISE WIRING Panel, Blank, Black (MCCBP700)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3.47 in. H, Steel (HM27C)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- Hubbell Premise Wiring Cabinet Accessory