Shop All Cabinet Accessory
Hubbell Premise Wiring
Cabinet, 32 in H, 7 in D, Pre-Configured
Mfr # RE2
Zoro # G7365556
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Rack Units 2
- Depth 7.0 in
- Width 24.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # RE2
- Zoro # G7365556
- UPC # 662620812380
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Depth | 7.0 in |
Width | 24.2 in |
Height | 32.2 in |
Overall Width | 24 1/4 in |
Overall Height | 32 1/4 in |
Overall Depth | 7 in |
Description
Commercial Cabinet, Product Type Cabinet, Color Gray, Features Modular Backboard Systems, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 32 1/4 in, Overall Width 24 1/4 in, Overall Depth 7 in, Overall Load Capacity 100 lb, Rack Units 2, Includes Mounting Hardware, Includes Mounting Hardware Yes, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- SQUARE D Circuit Breaker, 15A, 120/240V AC, 1 Poles (QO115PL)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- HUBBELL PREMISE WIRING Hubbell MCCPSS19 11-Outlets Power Strip - NEMA 5-15P - 11 x NEMA 5-15R - 10 ft Cord - 15 A Current - 120 V AC Voltage - Rack-mountable (MCCPSS19)
- HUBBELL PREMISE WIRING Cabinet, Wall Mount, 2-Door, 4 FSP, 12 in H (FCW4SP)
- HUBBELL PREMISE WIRING Snap-Fit, Banana Plug, Bk, PK10 (SPPBK10)
- HUBBELL PREMISE WIRING Cabinet, 42 in H, 10 in D, Pre-Configured (RE4X)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- HUBBELL PREMISE WIRING Hubbell NextFrame Wall Mount Swing - 12U (HPWWMR24)
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- Hubbell Premise Wiring Cabinet Accessory