Shop All Voice & Data Jack Accessories
Hubbell Premise Wiring
Cab, Access, Quadcab, Fan Kt, 120Vac
Mfr # HWKF120
Zoro # G0834331
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fan Kit
- Width 17.9 in
- Application QUADCAB Accessories
- Material - Mounting Hardware Standard
- OEM Brand Name Hubbell Premise Wiring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HWKF120
- Zoro # G0834331
- UPC # 662620838731
- Country of Origin United States
- Category Voice & Data Jack Accessories
Dimensions
Width | 17.9 in |
Details
Item | Cab, Access,Quadcab,Fan Kt,120Vac |
Type | Fan Kit |
Application | QUADCAB Accessories |
Item Type | Fan Kit |
Material - Mounting Hardware | Standard |
OEM Brand Name | Hubbell Premise Wiring |
Product Type | Cab, Access,Quadcab,Fan Kt,120Vac |
Description
Cab, Access,Quadcab,Fan Kt,120Vac, Product Type Cab, Access,Quadcab,Fan Kt,120Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25030)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Brown (NIN-1103)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid/Stranded, 50U Gold (NMP-4225)
- Hubbell Premise Wiring Voice & Data Jack Accessories