Shop All Busways & Bus Plugs
Hubbell Premise Wiring
BUSBAR, 19" RACK MOUNT C/W MOUNTING, HARDWARE
Mfr # HBBBHR19KT
Zoro # G2779656
product price: $158.99
/ea
Sold in multiples of 25 for $3,974.75
Free Shipping & Returns
$3,974.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3/4 in
- Width 2-1/2 in
- Depth 19 in
- Length 19 in
- Type Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HBBBHR19KT
- Zoro # G2779656
- Country of Origin Unknown
- Category Busways & Bus Plugs
Dimensions
Height | 3/4 in |
Width | 2-1/2 in |
Depth | 19 in |
Length | 19 in |
Details
Item | Busbar |
Type | Kit |
Mounting Type | Rack-Mount |
Finish Type | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 22.5m (Q1PBPCDM)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2019)
- Hubbell Premise Wiring Busways & Bus Plugs