Shop All Cabinet Accessory
This Product is Discontinued
Hubbell Premise Wiring
Bracket, Wall Mount (Discontinued)
Mfr # HPWWB6U18
Zoro # G2337867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width (In.) 19 in
- Color Black
- Depth (In.) 18 in
- Height (In.) 10.5 in
- Rack Units 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # HPWWB6U18
- Zoro # G2337867
- UPC # 662620808161
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Width (In.) | 19 in |
Depth (In.) | 18 in |
Height (In.) | 10.5 in |
Height | 10.5" |
Depth | 18" |
Details
Item | Wall Mount Bracket |
Color | Black |
Rack Units | 6 |
Accessory Type | Wall Mount Bracket |
Description
Wall Mount Bracket, Color Black, Rack Units 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.