Shop All VGA Connectors & Cables
Hubbell Premise Wiring
AV Connector, VGA Plug-n-Play, S-Video
Mfr # 15S6P1
Zoro # G2006606
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connection A VGA Female
- Connection B 8-Pin Female
- Number of Ports 2
- Standards UL rated CMP and CMR / Patch cord cable: UL Rated CM / UL Listed 1863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # 15S6P1
- Zoro # G2006606
- UPC # 662620290881
- Country of Origin China
- Category VGA Connectors & Cables
Details
Item | Trunk Cable Adapter |
Cable Type | VGA |
Connection A | VGA Female |
Connection B | 8-Pin Female |
Number of Ports | 2 |
Standards | UL rated CMP and CMR / Patch cord cable: UL Rated CM / UL Listed 1863 |
Color | Blue |
Sub-Category | Video |
Product Type | Audio/Video Adapter |
End 2 Connection Type | 8-Pin DIN Female |
End 1 Connection Material | Copper |
End 1 Number of Connections | 1 |
Total Number of Adapters | 1 |
End 2 Number of Connections | 1 |
End 1 Connection Type | VGA Female |
End 2 Connection Material | Copper |
Description
Trunk Cable Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Blue, End 1 Connection Type VGA Female, End 2 Connection Type 8-Pin DIN Female, Product Type Audio/Video Adapter, End 1 Connection Material Copper, End 2 Connection Material Copper, Standards UL rated CMP and CMR / Patch cord cable: UL Rated CM / UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Hue 120 V Power Supply 1 pc (1748830VN)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-8)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- HUBBELL PREMISE WIRING VGA Connector, 15-Pin to 8-Pin, Blue (15A6P1)
- SWE-TECH 3C Apple/Mac Monitor Extension Cable, DB15 Male to DB15 Female, 15 Conductor, 6 foot (FWT10D2-01206)
- ADD-ON Addon Dvi-I (29 Pin) Male To Vga Female Black Adapter (DVII2VGAB)
- VISIONTEK DisplayPort to VGA adapter, 900342 (900342)
- WORKS Works 22-100-11 P4 ATX 4-Pin To EPS 8-Pin Cable Adapter; 8.75 in. Long (22-100-11)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 15ft, White (6005)
- MANHATTAN A Male/A Female, 1.8 M (6 Ft.), Black (393843)
- Hubbell Premise Wiring VGA Connectors & Cables