Shop All Voice & Data Jacks
Hubbell Premise Wiring
AV Connector, 5E, Black
Mfr # SFC5EBK
Zoro # G3610835
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type CAT5e
- Material Plastic
- Color Black
- For Use With Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFC5EBK
- Zoro # G3610835
- UPC # 662620288581
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Display Size | Standard Sized Product |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | CAT5e |
Material | Plastic |
Color | Black |
For Use With | Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels |
Termination Type | Coupler |
Number of Ports | 1 |
Type | Data |
Temperature Rating | Per TIA |
Contact Resistance | 100 Ohm |
Connectivity | Plug-N-Play |
Application | Snap-Fit Category 5e Coupler |
Item Type | iSTATION RCA and Data Keystone Connectors |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Withstand Voltage | 1000V RMS, 1414V DC |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Contact | Beryllium Copper |
Performance | Cat 5E |
RCA Insulator Color | Black |
Standards | RoHS Compliant |
Compatible Cable Performance Category | 5e |
Compatible Wire Material | Copper |
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category 5e, Compatible Connector Type Not Applicable, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Black, Number of Ports 1, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3, 300kA (TPS3F12300XD2)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 5 ft. L, Steel (869608)
- IDEAL Tone Generator and Probe Kit (33-864)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- SWE-TECH 3C Cat6 Keystone Jack, White, RJ45 Female to 110 Punch Down (FWT326-121WH)
- Hubbell Premise Wiring Voice & Data Jacks