Shop All Voice & Data Patch Panels
Hubbell Premise Wiring
48-PORT PATCH PANEL UNLOADED, USE W/XCELERATOR JACKS & SNAP
Mfr # UDX48E1U
Zoro # G0700936
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rack Units 1
- Series Unloaded
- Number Of Ports 48
- Style Flat
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # UDX48E1U
- Zoro # G0700936
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Details
Rack Units | 1 |
Series | Unloaded |
Number Of Ports | 48 |
Style | Flat |
Color | Black |
Industry Standard(s) | UL and cUL Listed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3630)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- HUBBELL PREMISE WIRING Patch Panel, 1.72in.H, 5e Category, Steel (HP5E24E)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 5e Category, Steel (HP5E48E)
- APC Apc Cat 6 Patch Panel, 48 Port Rj45 To 110 568 A/B Color Coded (CAT6PNL-48)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- Hubbell Premise Wiring Voice & Data Patch Panels