Shop All Voice & Data Jacks
Hubbell Premise Wiring
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 HXJ SERIES, GRAY
Mfr # HXJ6GY
Zoro # G0174195
product price: $14.45
/ea
Sold in multiples of 10 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cat 6
- Color Gray
- Number of Ports 1
- Connectivity Insulation Displacement
- Material - Mounting Hardware Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HXJ6GY
- Zoro # G0174195
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Display Size | Standard Sized Product |
Details
Series | Cat 6 |
Color | Gray |
Number of Ports | 1 |
Item Type | Xcelerator Category 6, 5e, 3 and USOC Jacks |
Connectivity | Insulation Displacement |
Material - Mounting Hardware | Keystone |
Performance | Cat 6 |
Withstand Voltage | 1000V RMS, 1414V DC |
Contact Resistance | 100 Ohm |
Contact | Beryllium Copper |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Temperature Rating | Per TIA |
Termination | 110 |
Wiring | A/B Universal |
Sub Family | XCELERATOR JACK |
Category | CATEGORY 6 |
Family | NEXTSPEED |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole EMT Strap, 100PK (MTW75)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- SCHNEIDER ELECTRIC Fan Ats22D17S6U Thru D47S6U 110V (VW3G22U400)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- SWE-TECH 3C Cat6 Keystone Jack, White, RJ45 Female to 110 Punch Down (FWT326-121WH)
- Hubbell Premise Wiring Voice & Data Jacks