Shop All GFCI Receptacles
Hubbell
Power Distribution Assy, Two Ground Fault
Mfr # M002SGGF0
Zoro # G2689617
product price: $321.25
/ea
Free Shipping & Returns
$321.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Standards cULus
- Color Gray
- NEMA Enclosure Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # M002SGGF0
- Zoro # G2689617
- UPC # 783585521589
- Country of Origin United States
- Category GFCI Receptacles
Dimensions
Height | 8.9 in |
Details
Item | Power Distribution Assembly w/GFCI |
Number of Poles | 2 |
Number of Wires | 3 |
Standards | cULus |
Color | Gray |
NEMA Enclosure Rating | 1 |
Voltage Rating | 125V |
Component Type | Power System Distribution Assembly |
Housing Material | Composite |
Number of Receptacles | 2 |
Current Rating | 20 A |
Application | No Switch, 2) 20A 125V Spec Grade GFCI Duplex |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Material | Composite |
Material - Mounting Hardware | Screw Mounting |
Enclosure Type | NEMA 1 |
Item Type | Power System Distribution Assemblies |
Cable Entry | Plug-In |
Description
Power Distribution Assembly w/GFCI, Component Type Power System Distribution Assembly, Current Rating 20 A, NEMA Enclosure Rating 1, Number of Poles 2, Number of Wires 3, Voltage Rating 125V, Color Gray, Housing Material Composite, Number of Receptacles 2, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Replacement Rotary Head for LS Series (LSZ1AB)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- NVENT HOFFMAN Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (A1412SC)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFR15I)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20IG)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR82W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR83BLK)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRST15WNL)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFBFST20GY)
- Hubbell GFCI Receptacles