Shop All GFCI Receptacles
Hubbell
Power Distribution Assy, 1 Receptacle
Mfr # M001SG000
Zoro # G2857976
product price: $270.00
/ea
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang Receptacle
- Number of Poles 2
- Color Gray
- Number of Wires 3
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # M001SG000
- Zoro # G2857976
- UPC # 783585521558
- Country of Origin United States
- Category GFCI Receptacles
Dimensions
Depth | 6.3 |
Height | 7.4 in |
Details
Item | Power Distribution Duplex Assembly |
Type | Single Gang Receptacle |
Number of Poles | 2 |
Color | Gray |
Number of Wires | 3 |
Standards | UL |
Voltage Rating | 125V |
Component Type | Power System Distribution Assembly |
Number of Receptacles | 1 |
NEMA Enclosure Rating | 1 |
Current Rating | 20 A |
Housing Material | Composite |
Enclosure Type | NEMA 1 |
Item Type | Power System Distribution Assemblies |
Material - Mounting Hardware | Screw Mounting |
Application | No Switch, 1) 20A 125V Spec Grade Duplex |
Cable Entry | Plug-In |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Material | Composite |
Description
Power Distribution Duplex Assembly, Component Type Power System Distribution Assembly, Current Rating 20 A, NEMA Enclosure Rating 1, Number of Poles 2, Number of Wires 3, Voltage Rating 125V, Color Gray, Housing Material Composite, Number of Receptacles 1, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM005)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1)
- SIEMENS Replacement Coil, 240V AC (75D70646AG)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VBK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRWR20R)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15U (SNAPGFTW83R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW83GRY)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- Hubbell GFCI Receptacles