Shop All Plug & Connector Accessories
Hubbell
Plug, Closure, Black
Mfr # HBL6019
Zoro # G1233662
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With HBL6018 Weatherproof Boot
- Series Accessory
- IP Suitability IP55
- Product Type Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL6019
- Zoro # G1233662
- UPC # 783585809205
- Country of Origin China
- Category Plug & Connector Accessories
Details
Item | Closure Plug |
Color | Black |
For Use With | HBL6018 Weatherproof Boot |
Series | Accessory |
IP Suitability | IP55 |
Product Type | Accessories |
Operating Temperatures | Maximum continuous 75°C, minimum -40°C (w/o impact). |
Device Color | Black |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Style | Seal-Tite triple seal |
Description
Closure Plug, Color Black, For Use With HBL6018 Weatherproof Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412162008C)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLK005)
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- HUBBELL Cover Assembly, Gray (CA3430)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- Hubbell Plug & Connector Accessories