Shop All Plug Adapters
Hubbell
Plug Adapter, 20A, 125V
Mfr # HBL21CM29
Zoro # G1531792
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type 5-15R
- Number of Outlets 1
- Color White
- Circuit Breaker No
- NEMA Connector 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL21CM29
- Zoro # G1531792
- UPC # 783585808093
- Country of Origin United States
- Category Plug Adapters
Dimensions
Display Size | Standard Sized Product |
Description
Plug Configuration Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, Maximum Surge Current Not Applicable, Maximum Surge Energy Not Applicable, NEMA Plug Configuration L5-20P, NEMA Receptacle Configuration 5-20R, Number of Outlets 1, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 2,500 W, Adapter Type Locking-Blade to Straight-Blade, Blade End Connection Type Locking, Blade End Number of Wires 3, Number of Poles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2 oz, 62' Length, 0.0273" Diameter, 200°C, Natural (22H200P.125)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9050)
- HUBBELL Adapter, Nylon (9053A)
- HUBBELL Adapter, Nylon (9054A)
- HUBBELL Single Piece Molded Adapter, 5-15P, L5-30R (HBL31CM28)
- HUBBELL Adapter, Nylon (HBL2129)
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- HUBBELL Plug Adapter, 15A, 125V (HBL21CM28)
- AC WORKS 1.5FT 50A 3-Prong Welder 6-50P Plug to 3 NEMA 6-15/20 Tri-Outlets (S650W620-018)
- Hubbell Plug Adapters