Shop All Pin & Sleeve Plugs
Hubbell
Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC
Mfr # VP6375
Zoro # G2023612
original price:
$276.99
6% off
new price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60 A
- Number of Poles 3
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VP6375
- Zoro # G2023612
- UPC # 783936834450
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Outside Diameter | 3.375 in |
Minimum Wire Size | 6 AWG |
Overall Length | 8.813 in |
Maximum Wire Size | 2 AWG |
Face Diameter | 2.25 in |
Length | 8.81 in |
Width | 3.68 in |
Height | 3.68 in |
Dimensions | 8.81 in x 3.68 in x 3.68 in |
Description
Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Rated, Number of Poles 3, Number of Wires 3, Phase Three, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type Not Applicable, Connection Orientation Straight, Face Diameter 2.25 in, Grounding Grounded, Grounding Style Style 1, Housing Material Copper-Free Aluminum, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 400A, 600V AC, Non-Indicating (FRS-R-400)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- Hubbell Pin & Sleeve Devices