Shop All Pin & Sleeve Plugs
Hubbell
Pin & Slve Plug, 60A, 3P, 2W, 600VAC/250VDC
Mfr # VP6385
Zoro # G1199615
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60 A
- Number of Poles 2
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VP6385
- Zoro # G1199615
- UPC # 783936834429
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 8.813 in |
Minimum Wire Size | 6 AWG |
Maximum Wire Size | 2 AWG |
Width | 3.68 in |
Height | 3.68 in |
Length | 8.81 in |
Dimensions | 8.81 in x 3.68 in x 3.68 in |
Description
Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Rated, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type Not Applicable, Connection Orientation Straight, Grounding Grounded, Grounding Style Style 2, Housing Material Copper-Free Aluminum, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- MERSEN Semiconductor Fuse, Fast-Acting, 100A, 700V AC, Non-Indicating (A70Q100-4)
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 (PLT2S-M300)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V (HBL530P7W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- Hubbell Pin & Sleeve Devices