Shop All Pin & Sleeve Plugs
Hubbell
Pin & Slve Plug, 30A, 3P, 2W, 600VAC/250VDC
Mfr # VP3385
Zoro # G2957875
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Number of Poles 2
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VP3385
- Zoro # G2957875
- UPC # 783936834023
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Maximum Wire Size | 6 AWG |
Overall Length | 6.688 in |
Face Diameter | 1.875 in |
Outside Diameter | 3 in |
Minimum Wire Size | 10 AWG |
Width | 3 in |
Length | 6.68 in |
Dimensions | 6.68 in x 3 in x 3 in |
Height | 3 in |
Description
Pin and Sleeve Plug, Current Rating 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Rated, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type Not Applicable, Connection Orientation Straight, Face Diameter 1.875 in, Grounding Grounded, Grounding Style Style 2, Housing Material Copper-Free Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Compact Connector Orange Orange (30-1033P)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-610-111-D)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- EATON Circuit Breaker, FAZ Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 480V (HBL420P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V (HBL530P7W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- Hubbell Pin & Sleeve Plugs