Shop All Pin & Sleeve Plugs
Hubbell
Pin & Slve Plug, 200A, 3P, 3W, 600VAC/250VDC
Mfr # VP203512-S39
Zoro # G5990747
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 200 A
- Voltage - Plugs and Receptacles 600V AC / 250V DC
- Number of Poles 3
- Number of Wires 3
- Switch Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VP203512-S39
- Zoro # G5990747
- UPC # 783936832913
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 12.625 in |
Outside Diameter | 6.375 in |
Face Diameter | 3.719 in |
Maximum Wire Size | 1 AWG |
Minimum Wire Size | 1 AWG |
Width | 6.38 in |
Height | 6.38 in |
Dimensions | 12.62 in x 6.38 in x 6.38 in |
Length | 12.62 in |
Description
Pin and Sleeve Plug, Current Rating 200 A, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Rated, Number of Poles 3, Number of Wires 3, Phase Three, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type Not Applicable, Connection Orientation Straight, Face Diameter 3.719 in, Grounding Grounded, Grounding Style Style 1, Housing Material Copper-Free Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480054)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 3 Poles (BRY4100P9W)
- Hubbell Pin & Sleeve Devices