Shop All Pin & Sleeve Plugs
Hubbell
Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC
Mfr # VP10477
Zoro # G3008844
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100 A
- Number of Poles 4
- Number of Wires 4
- Switch Rated No
- Grounding Style Style 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VP10477
- Zoro # G3008844
- UPC # 783936834757
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Face Diameter | 2.75 in |
Overall Length | 10.875 in |
Minimum Wire Size | 4 AWG |
Outside Diameter | 4.25 in |
Maximum Wire Size | 2 AWG |
Width | 4.25 in |
Dimensions | 10.87 in x 4.25 in x 4.25 in |
Height | 4.25 in |
Length | 10.87 in |
Description
Pin and Sleeve Plug, Current Rating 100 A, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Rated, Number of Poles 4, Number of Wires 4, Phase Three, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type Not Applicable, Connection Orientation Straight, Face Diameter 2.75 in, Grounding Grounded, Grounding Style Style 1, Housing Material Copper-Free Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (GDB-5A)
- HUBBELL 20a Watertight Replacement Caps (HBL50W52)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 600V (HBL430P5W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- Hubbell Pin & Sleeve Plugs