Shop All Pin & Sleeve Plugs
Hubbell
Pin & Slve Plug, 100A, 3P, 3W, 600VAC/250VDC
Mfr # VP10377
Zoro # G1215803
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100 A
- Number of Poles 3
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VP10377
- Zoro # G1215803
- UPC # 783936834733
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Maximum Wire Size | 2 AWG |
Face Diameter | 2.469 in |
Outside Diameter | 4 in |
Minimum Wire Size | 4 AWG |
Overall Length | 10.875 in |
Height | 4.25 in |
Dimensions | 10.87 in x 4.25 in x 4.25 in |
Width | 4.25 in |
Length | 10.87 in |
Description
Pin and Sleeve Plug, Current Rating 100 A, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Rated, Number of Poles 3, Number of Wires 3, Phase Three, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type Not Applicable, Connection Orientation Straight, Face Diameter 2.469 in, Grounding Grounded, Grounding Style Style 1, Housing Material Copper-Free Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513-S39)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 600V (HBL430P5W)
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- Hubbell Pin & Sleeve Plugs